Full Striker Plate
Full Striker Plate
Frequently Purchased Together
Product Details
Product Details
- Provides protection from puncture threats where tubing movement is restricted
- Provides protection from puncture threats when tubing passes through structural members
Specifications
- CSA Certified:
- Yes
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Carbon Steel
- Width:
- 3 in