This product requires certification to purchase.

Half Striker Plate

You last purchased this on
 
Gastite

Half Striker Plate

  • Fast #
  • Part #TTFM201
  • Item #280492
  • Manufacturer Part #TFM201
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gastite

Half Striker Plate

  • Fast #
  • Part #TTFM201
  • Item #280492
  • Manufacturer Part #TFM201
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides protection from puncture threats where tubing movement is restricted
  • Provides protection from puncture threats when tubing passes through structural members
  • Requires Certification

Specifications

CSA Certified:
Yes
IAPMO Listed:
Yes
Length:
6-1/2 in
Material:
Carbon Steel
Width:
3-1/4 in