This product requires certification to purchase.

Jacket Stripper

You last purchased this on
 
Gastite

Jacket Stripper

  • Fast #
  • Part #TSTRP4811
  • Item #9259852
  • Manufacturer Part #STRP4-8-11
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gastite

Jacket Stripper

  • Fast #
  • Part #TSTRP4811
  • Item #9259852
  • Manufacturer Part #STRP4-8-11
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For cutting and removal of CSST jacket allowing for a clean and proper fitting assembly
  • Requires Certification

Specifications

Application:
Residential
Cutting Capacity:
1/2 in - 3/4 in
Material:
Plastic, Stainless Steel
Number of Tools Included:
1
Tool Type:
Jacket Stripper
UL Listed:
No
Weight:
3 lb