Outdoor Vent Protector for T325-3
Outdoor Vent Protector for T325-3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for outdoor use
- Use on vent opening to protect from dust and weather
Specifications
- Brand Model Compatibility:
- T325-3
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Product Type:
- Vent Protector