Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Quick & Easy Installation
- Central Distribution point for appliance runs
- Multiple mounting options
Specifications
- ASTM:
- ASTM A-536 1984
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- Yes
- Material:
- Ductile Iron
- Outlet Quantity:
- 3