Threaded 2 psi Steel Pressure Regulator
Threaded 2 psi Steel Pressure Regulator
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for multi-poised mounting
- Self-aligning valve with lever action for dead end lockup
- Durable, corrosion-resistant construction
- High performance type for pounds to inches reduction
Specifications
- ANSI:
- ANSI LC1
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Fuel Type:
- Natural Gas
- Material:
- Steel
- Pressure - Maximum:
- 2 psi