This product requires certification to purchase.

You last purchased this on
 
Gastite

  • Fast #
  • Part #TT325544P
  • Item #1668756
  • Manufacturer Part #T325-5-44P
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gastite

  • Fast #
  • Part #TT325544P
  • Item #1668756
  • Manufacturer Part #T325-5-44P
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Case: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for multi-poised mounting
  • Self-aligning valve with lever action for dead end lockup
  • Durable, corrosion-resistant construction
  • High performance type for pounds to inches reduction
  • Precise regulation from pilot flows to full regulator capacity
  • CSA certified for up to 5-psi inlet pressure
  • Self-aligning valve with lever action for dead end regulator lockup
  • Requires Certification

Specifications

ANSI:
ANSI LC1
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Fuel Type:
Propane
Material:
Steel
Pressure - Maximum:
2 psi