3 x 6-1/2 x 6-1/2 in. Gas NPT Supply Box
XR3 Series 3 x 6-1/2 x 6-1/2 in. Gas NPT Supply Box
Product Details
Product Details
- XR3OUTLETBOX creates a secure recessed termination point for connection to moveable appliances
- Shield-to-fitting contact for enhanced continuity
- Tool-less flare design; no special tools are required
- Metal-to-metal seal, with no split rings, O-rings or gaskets
- Self-guiding assembly to ensure a perfectly even flare
- Exclusive, patented Jacket-Lock™ fitting eliminates exposed stainless steel beyond the nut
- All components are fully reusable.
Specifications
- ASME:
- ASME B16.33
- Collection:
- XR3 Series
- Fire Rated:
- No
- Height:
- 6-1/2 in
- Length:
- 3 in
- NSF Certified:
- No
- Overall Box Size:
- 3 in x 6-1/2 in x 6-1/2 in
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Gas
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 6-1/2 in