1-1/4 in. Basket in Polished Chrome
1-1/4 in. Basket in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Length:
- 6-63/100 in
- Material:
- Stainless Steel
- Product Type:
- Basket
- Width:
- 5 in