This product requires certification to purchase.

27-1/2 x 1/5 in. Frameless Mirror Rectangular in Silver Tones

You last purchased this on
 
Gatco

27-1/2 x 1/5 in. Frameless Mirror Rectangular in Silver Tones

  • Fast #
  • Part #GAT1802
  • Item #7924535
  • Manufacturer Part #1802
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

27-1/2 x 1/5 in. Frameless Mirror Rectangular in Silver Tones

  • Fast #
  • Part #GAT1802
  • Item #7924535
  • Manufacturer Part #1802
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Silver Tones
Color Finish Name:
Mirror
Height:
35-1/2 in
Installation Type:
Wall Mount
Length:
27-1/2 in
Material:
Glass
Mirror Edge:
Flat Edge
Product Type:
Frameless Mirror
Shape:
Rectangular
Size:
35-1/2 in x 27-1/2 in x 1/5 in
Style:
Contemporary
Width:
1/5 in