30 in. Fixed Mount Mirror
30 in. Fixed Mount Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rectangular mirror
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Product Type:
- Fixed Mount Mirror
- Width:
- 22 in