This product requires certification to purchase.

1 Robe Hook in Satin Nickel

You last purchased this on
 
Gatco

Bleu 1 Robe Hook in Satin Nickel

  • Fast #
  • Part #G4735
  • Item #3354930
  • Manufacturer Part #4735
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Bleu 1 Robe Hook in Satin Nickel

  • Fast #
  • Part #G4735
  • Item #3354930
  • Manufacturer Part #4735
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bleu
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
1-1/2 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Width:
2-1/10 in