18 in. Towel Bar in Polished Chrome
Bleu 18 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Single towel bar
- Tubing is 5/8"
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bleu
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1