This product requires certification to purchase.

Rectangle Mirror in Polished Chrome

You last purchased this on
 
Gatco

Bleu Rectangle Mirror in Polished Chrome

  • Fast #
  • Part #G4379S
  • Item #3973281
  • Manufacturer Part #4379S
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Bleu Rectangle Mirror in Polished Chrome

  • Fast #
  • Part #G4379S
  • Item #3973281
  • Manufacturer Part #4379S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Bleu
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
Height:
31-1/2 in
Installation Type:
Wall Mount
Material:
Brass
Mirror Edge:
Beveled Edge
Product Type:
Mirror
Shape:
Rectangular
Size:
23-1/2 in x 31-1/2 in
Width:
23-1/2 in