Round Closed Towel Ring in Polished Chrome
Bleu Suite Round Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Diameter: 6.6"
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bleu Suite
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round