Wall Mount Toilet Tissue Holder in Polished Chrome
Bleu Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware included
- Lifetime functional guarantee
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bleu
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Height:
- 1 in
- Length:
- 6-1/2 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3 in