Wall Mount Toilet Tissue Holder in Polished Chrome
Channel Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Channel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No