Freestanding Mount Toilet Tissue Holder in Satin Nickel
Charlotte™ Freestanding Mount Toilet Tissue Holder in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware included
- Lifetime functional guarantee
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Charlotte™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/2 in
- Height:
- 4-1/2 in
- Length:
- 18-3/5 in
- Material:
- Brass
- Mount Type:
- Freestanding
- Pivoting:
- No
- Projection:
- 3-1/2 in
- Width:
- 8.070 in