This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Gatco

Elevate Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G4053
  • Item #7043886
  • Manufacturer Part #4053
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Elevate Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G4053
  • Item #7043886
  • Manufacturer Part #4053
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Elevate
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/5 in
Height:
2 in
IAPMO Listed:
No
Length:
6-63/100 in
Mount Type:
Wall
Pivoting:
No
Projection:
2-3/5 in