This product requires certification to purchase.

23-1/2 x 2-2/5 in. Mirror Rectangular in Chromes

You last purchased this on
 
Gatco

Jewel 23-1/2 x 2-2/5 in. Mirror Rectangular in Chromes

  • Fast #
  • Part #G4149S
  • Item #3973227
  • Manufacturer Part #4149S
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Jewel 23-1/2 x 2-2/5 in. Mirror Rectangular in Chromes

  • Fast #
  • Part #G4149S
  • Item #3973227
  • Manufacturer Part #4149S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Jewel
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
31-1/2 in
Installation Type:
Wall Mount
Length:
23-1/2 in
Material:
Zinc
Mirror Edge:
Beveled Edge
Product Type:
Mirror
Shape:
Rectangular
Size:
31-1/2 in x 23-1/2 in x 2-2/5 in
Width:
2-2/5 in