12 in. Grab Bar in Satin Nickel
Latitude 2 12 in. Grab Bar in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Latitude 2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-9/20 in
- Diameter:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-9/20 in