This product requires certification to purchase.

20-63/100 in. Towel Bar in Matte Black

You last purchased this on
 
Gatco

Latitude 2 20-63/100 in. Towel Bar in Matte Black

  • Fast #
  • Part #G4241MX
  • Item #8716020
  • Manufacturer Part #4241MX
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Latitude 2 20-63/100 in. Towel Bar in Matte Black

  • Fast #
  • Part #G4241MX
  • Item #8716020
  • Manufacturer Part #4241MX
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Latitude 2
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hardware Included:
Yes
Length:
20-63/100 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-13/100 in
Weight Capacity:
8 lb