This product requires certification to purchase.

27-63/100 x 32-1/2 in. Mirror Rectangular in Matte Black

You last purchased this on
 
Gatco

Latitude 2 27-63/100 x 32-1/2 in. Mirror Rectangular in Matte Black

  • Fast #
  • Part #G4249MXFS
  • Item #8716287
  • Manufacturer Part #4249MXFS
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Latitude 2 27-63/100 x 32-1/2 in. Mirror Rectangular in Matte Black

  • Fast #
  • Part #G4249MXFS
  • Item #8716287
  • Manufacturer Part #4249MXFS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Latitude 2
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2 in
Height:
32-1/2 in
Installation Type:
Wall Mount
Material:
Metal
Mirror Edge:
Beveled Edge
Product Type:
Mirror
Shape:
Rectangular
Size:
27-63/100 in x 32-1/2 in
Width:
27-63/100 in