This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
Gatco

Latitude 2 Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G4243
  • Item #3108745
  • Manufacturer Part #4243
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Latitude 2 Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #G4243
  • Item #3108745
  • Manufacturer Part #4243
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mounting hardware included
  • Lifetime functional guarantee
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Latitude 2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/16 in
Height:
2 in
Length:
6-3/4 in
Material:
Brass, Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-3/16 in