This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Satin Nickel

Gatco

Latitude 2 Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #G4293
  • Item #3108751
  • Manufacturer Part #4293
4.2 out of 5 Customer Rating
Brand image
Gatco

Latitude 2 Wall Mount Toilet Tissue Holder in Satin Nickel

  • Fast #
  • Part #G4293
  • Item #3108751
  • Manufacturer Part #4293
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mounting hardware included
  • Oil rubbed bronze
  • Lifetime functional guarantee
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Latitude 2
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-3/16 in
Height:
2 in
Length:
6-3/4 in
Material:
Brass, Zinc
Mount Type:
Wall
Pivoting:
No
Projection:
3-3/16 in
UPC:
011296429307