This product requires certification to purchase.

12 in. Grab Bar in Polished Chrome

You last purchased this on
 
Gatco

Latitude II 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G850
  • Item #3973343
  • Manufacturer Part #850
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Latitude II 12 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G850
  • Item #3973343
  • Manufacturer Part #850
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Latitude II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
3-1/4 in
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall