This product requires certification to purchase.

12 in. Grab Bar Satin Nickel

You last purchased this on
 
Gatco

Latitude II 12 in. Grab Bar Satin Nickel

  • Fast #
  • Part #GAT851
  • Item #3780245
  • Manufacturer Part #851
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Latitude II 12 in. Grab Bar Satin Nickel

  • Fast #
  • Part #GAT851
  • Item #3780245
  • Manufacturer Part #851
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ADA-AG approved
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Latitude II
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
12 in
Material:
Steel