This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Gatco

Latitude II 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G4241
  • Item #3443805
  • Manufacturer Part #4241
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Latitude II 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G4241
  • Item #3443805
  • Manufacturer Part #4241
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single towel bar
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Latitude II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/32 in