This product requires certification to purchase.

24 in. Grab Bar in Polished Chrome

You last purchased this on
 
Gatco

Latitude II 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G888
  • Item #7073220
  • Manufacturer Part #888
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Latitude II 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #G888
  • Item #7073220
  • Manufacturer Part #888
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Latitude II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7/8 in
IAPMO Listed:
No
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall