42 in. Grab Bar in Polished Chrome
Latitude II 42 in. Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Latitude II
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 42 in
- Material:
- Stainless Steel
- Mount Type:
- Wall