6 x 19-3/4 in. Glass Vanity Shelf in Polished Chrome
Premier 6 x 19-3/4 in. Glass Vanity Shelf in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 432-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Glass vanity shelf
- Depth: 6"
Specifications
- Collection:
- Premier
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Length:
- 19-3/4 in
- Material:
- Brass
- Width:
- 22 in