This product requires certification to purchase.

Rail End Sets Wall Flange Concrete Mount in Polished Chrome

You last purchased this on
 
Gatco

Rail End Sets Wall Flange Concrete Mount in Polished Chrome

  • Fast #
  • Part #G829
  • Item #1810462
  • Manufacturer Part #829
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Rail End Sets Wall Flange Concrete Mount in Polished Chrome

  • Fast #
  • Part #G829
  • Item #1810462
  • Manufacturer Part #829
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 5850
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Set of 2 flanges
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Material:
Brass