Recessed Mount Toilet Tissue Holder in Satin Nickel
Recessed Mount Toilet Tissue Holder in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Hallow wall mounting bracket
- Required for recessed toilet tissue holders in hollow wall applications
- Lifetime functional guarantee
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Steel
- Mount Type:
- Recessed
- Pivoting:
- No
- Projection:
- 3-1/4 in
- Width:
- 3-1/9 in