Rectangle Mirror in Satin Nickel
Rectangle Mirror in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 31-1/2 in
- Length:
- 23-1/2 in