This product requires certification to purchase.

20 in. Towel Bar in Polished Chrome

You last purchased this on
 
Gatco

Spa 20 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G1537
  • Item #1682988
  • Manufacturer Part #1537
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gatco

Spa 20 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #G1537
  • Item #1682988
  • Manufacturer Part #1537
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single towel bar
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Spa
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9 in
Height:
6-1/2 in
Installation Type:
Wall Mount
Length:
20 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
6
Projection:
9 in