This product requires certification to purchase.

1/2 in. V-Belt

You last purchased this on
 
Gates

Hi-Power® 1/2 in. V-Belt

  • Fast #
  • Part #MAR74358
  • Item #3928996
  • Manufacturer Part #74358
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gates

Hi-Power® 1/2 in. V-Belt

  • Fast #
  • Part #MAR74358
  • Item #3928996
  • Manufacturer Part #74358
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Gates Hi-Power® II belts are engineered for classical applications
  • Patented concave sidewalls distribute ear evenly providing proper belt support
  • First choice for heavy-duty conventional V-belt drives
  • Resists the effects of oil, heat, ozone, weather, and aging
  • Meets RMA static conductivity requirements
  • Meets RMA oil and heat resistant standards
  • Requires Certification

Documents


Specifications

Collection:
Hi-Power®
Color:
Black
Length:
54 in
Product Type:
V-Belt
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Thickness:
0.31 in
Width:
1/2 in