214 x 0.5313 in. Belt
214 x 0.5313 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 17/32 in
- Length:
- 214 in
- Material:
- Plastic, Rubber
- Product Type:
- V-Belt
- Thickness:
- 0.5313 in
- Width:
- 7/8 in