1/2 in. V-Belt
Hi-Power® 1/2 in. V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Hi-Power®
- Height:
- 5/16 in
- Material:
- Rubber
- Volts:
- 24V
- Width:
- 1/2 in