84 x 0.41 in. V-Belt
Hi-Power® 84 x 0.41 in. V-Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- HVAC, Conveyors, Centrifugal Pump, Air Compressors, Crushers
- Collection:
- Hi-Power®
- ETL Listed:
- No
- Height:
- 2/5 in
- Length:
- 84 in
- Material:
- Rubber, Plastic
- Thickness:
- 0.41 in
- UL Listed:
- No
- Weight:
- 0.9 lb
- Width:
- 67/100 in