49 x 0.3125 in. Belt
Hi-Power II 49 x 0.3125 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Hi-Power II
- Length:
- 49 in
- Product Type:
- V-Belt
- Thickness:
- 0.3125 in
- Weight:
- 1.86 lb