54 x 0.4063 in. Belt
Hi-Power II 54 x 0.4063 in. Belt
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Hi-Power II
- Height:
- 13/32 in
- Length:
- 54 in
- Material:
- Rubber, Plastic
- Product Type:
- V-Belt
- Thickness:
- 0.4063 in
- Weight:
- 0.68 lb
- Width:
- 21/32 in