Indoor/Outdoor Safety Glasses with Clear Frame & Silver Mirror Lens
StarLite® Indoor/Outdoor Safety Glasses with Clear Frame & Silver Mirror Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Incredibly light, all-around impact protection
- Independently tested and certified by Underwriters Laboratories to meet ANSI Z87.1+ and CSA Z94.3, and meets the ballistics impact section of the U.S. Military standard, MIL-PRF-32432 (GL)
- Popular design appeals to both men and women, helping to ensure worker compliance
- Features dual 9.75 base curvature viewing areas for wide, unobstructed vision
- Snug and comfortable fit to minimize slippage and provide full brow protection
- Available in StarLite SM (10% smaller); StarLite MAG(bifocal eye protection); StarLite Foam and FOAMPRO™ (foam-lined eye protection); StarLite GUMBALLS® (colored temple options); and StarLite IR (light welding eye protection)
- Deep, universal-fit temples provide side protection equal to that of large side shields
- Now available in the new fX3 premium anti-fog lens option!
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- Universal
- Collection:
- StarLite®
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Silver Mirror
- Material:
- Plastic
- Material Type:
- Polycarbonate