This product requires certification to purchase.

4-1/2 in. Metal Cut Off Wheel

You last purchased this on
 
Gator®

4-1/2 in. Metal Cut Off Wheel

Brand image
You last purchased this on
 
Gator®

4-1/2 in. Metal Cut Off Wheel

  • Fast #
  • Part #R9752
  • Item #9945134
  • Manufacturer Part #9752
5 out of 5 Customer Rating

X Points
$3.45
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Cut&Grind blade cuts and grinds at a comfortable speed with a thickness of .095. You can immediately de-burr and grind a variety of materials with efficiency: stainless steel, carbon steel, alloys to gray iron, without changing the disc
  • Depressed center - type 27
  • Fiberglass reinforced
  • Cutting and light grinding work in one step
  • Good cutting speed and removal rate
  • No time-consuming disc changes required
  • For use with 4-1/2 in right angle grinders (RAG)
  • Suitable for normal and stainless steel, both for solid material as well as for profiles. Cutting and grinding in 1 step with no time consuming disc changes or the need to purchase multiple discs
  • Requires Certification

Specifications

Application:
Metal
Arbor Hole Size:
7/8 in
Blade Thickness (in):
0.078 in
Diameter:
4-1/2 in
Product Type:
Cut Off Wheel
RPM:
13300
Tool Type:
Angle Grinder
Width:
4-1/2 in


Call for Pricing
Call for Pricing