10 in. Galvanized Extra Tall Roof Vent
10 in. Galvanized Extra Tall Roof Vent
Package Quantity Info:
Each: 1 Inner Pack: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 7 in
- Height:
- 10-1/4 in
- Length:
- 4-3/4 in
- Material:
- Galvanized
- Width:
- 10 in