This product requires certification to purchase.

4 in. Wall Vent Galvanized Steel

You last purchased this on
 
Gator Metal Products

4 in. Wall Vent Galvanized Steel

  • Fast #
  • Part #GGWV4D
  • Item #3346596
  • Manufacturer Part #GWV-4D
3.3 out of 5 Customer Rating
You last purchased this on
 
Gator Metal Products

4 in. Wall Vent Galvanized Steel

  • Fast #
  • Part #GGWV4D
  • Item #3346596
  • Manufacturer Part #GWV-4D
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • With screen and damper
  • Requires Certification

Specifications

Diameter:
4 in
Height:
6 in
Length:
5 in
Material:
Aluminum, Steel
Width:
3-3/4 in