This product requires certification to purchase.

6 in. Galvanized Wall Vent

You last purchased this on
 
Gator Metal Products

6 in. Galvanized Wall Vent

  • Fast #
  • Part #GGWV6
  • Item #3346618
  • Manufacturer Part #GWV-6
4.8 out of 5 Customer Rating
You last purchased this on
 
Gator Metal Products

6 in. Galvanized Wall Vent

  • Fast #
  • Part #GGWV6
  • Item #3346618
  • Manufacturer Part #GWV-6
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Silver
Diameter:
6 in
Height:
8 in
Length:
13-1/2 in
Material:
Steel
Width:
10 in