This product requires certification to purchase.

8 in. Galvanized Wall Vent

You last purchased this on
 
Gator Metal Products

8 in. Galvanized Wall Vent

  • Fast #
  • Part #GGWV8
  • Item #3346620
  • Manufacturer Part #GWV-8
3.1 out of 5 Customer Rating
You last purchased this on
 
Gator Metal Products

8 in. Galvanized Wall Vent

  • Fast #
  • Part #GGWV8
  • Item #3346620
  • Manufacturer Part #GWV-8
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Silver
Diameter:
8 in
Height:
11-1/4 in
Length:
14-1/2 in
Material:
Steel
Width:
12-1/2 in