This product requires certification to purchase.

Premium Flap Disc

Gator®

Premium Flap Disc

  • Fast #
  • Part #R9180
  • Item #9945127
  • Manufacturer Part #9180
4.4 out of 5 Customer Rating
Brand image
Gator®

Premium Flap Disc

  • Fast #
  • Part #R9180
  • Item #9945127
  • Manufacturer Part #9180
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in sizes to fit today's most popular right angle grinding machines, abrasive flap wheels are a great choice to sand, grind and remove rust and paint from metal surfaces. These flap wheels are used for removing large amounts of material
  • Best for rapid removal of paint and rust, as well as knocking down welds
  • For use with 4-1/2 in. right angle grinders (RAG)
  • The ultra-tough ceramic grain also makes these discs perfect for more aggressive applications like removing welds and finishing of ferrous and non-ferrous material
  • Perfect for removing rust and deburring metal
  • Resin-bonded to resist heat and humidity for longer life
  • The heavy duty cloth abrasive flaps are bonded to a fiberglass reinforced backing plate for extra durability
  • Offers a lower vibration and noise levels compared to grinding wheels
  • Great for grinding, Stock removal, weld blending, deburring, deflashing, rust removal, blending, cleaning and finishing, wood, metal, fiberglass, painted surfaces, concrete, engineered stone, granite, marble, ceramics
  • Proudly made in the USA
  • Requires Certification

Specifications

Application:
Metal
Arbor Hole Size:
7/8 in
Diameter:
4-1/2 in
Grit Size:
36 µm
Grit Type:
Extra Coarse
Material:
Ceramic
Product Type:
Sanding Disc
Thickness:
0.96 in
UPC:
823540918044