1/8 in. Threaded 150# Galvanized Malleable Iron Coupling
1/8 in. Threaded 150# Galvanized Malleable Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 160 Pallet: 39520-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Galvanized
- Rating: 150#
- Threaded
- Domestic
Specifications
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Coupling
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#