1-1/2 in. Dryer Timer Knob
1-1/2 in. Dryer Timer Knob
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White timer knob assembly
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Length:
- 1-1/2 in
- Product Type:
- Timer Knob
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov